Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 1.000 In D, 12 In
Mfr # NIL16-012.000
Zoro # G1121084
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.999 in
- Temp. Range (F) 0 Degrees - 400 Degrees F
- For Use With Linear Ball Bearings, Lined Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # NIL16-012.000
- Zoro # G1121084
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 12 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Travel Length (In.) | 12 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Maximum | 0 in |
Length Tolerance | 0.03 in |
Overall Length | 12 in |
Diameter | 1 in |
Diameter Tolerance - Minimum | -0.001 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- Pbc Linear Linear Shafts & Support Rails