Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 0.750 In D, 6 In
Mfr # NIL12-006.000
Zoro # G3169932
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Finish Polished
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Travel Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # NIL12-006.000
- Zoro # G3169932
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 6 in |
Travel Length (In.) | 6 in |
Dia. Tolerance Max. | 0.75 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.75 in |
Overall Length | 6 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter Tolerance - Maximum | 0 in |
Diameter | 3/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- Pbc Linear Linear Bearings & Guides