Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 0.750 In D, 36 In
Mfr # NIL12-036.000
Zoro # G0933563
original price:
$60.00
4% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Finish Polished
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Dia. Tolerance Max. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL12-036.000
- Zoro # G0933563
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 36 in |
Dia. Tolerance Max. | 0.75 in |
Travel Length (In.) | 36 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.75 in |
Diameter | 3/4 in |
Overall Length | 36 in |
Diameter Tolerance - Maximum | 0 in |
Diameter Tolerance - Minimum | -0.001 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x1-3/8)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- Pbc Linear Linear Shafts & Support Rails