Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 0.500 In D, 72 In
Mfr # NIL08-072.000
Zoro # G1176147
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.499 in
- Finish Polished
- Dia. Tolerance Max. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL08-072.000
- Zoro # G1176147
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 72 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Travel Length (In.) | 72 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Length Tolerance | 0.03 in |
Diameter | 1/2 in |
Overall Length | 72 in |
Diameter Tolerance - Maximum | 0 in |
Diameter Tolerance - Minimum | -0.001 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD (602B)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- Pbc Linear Linear Shafts & Support Rails