Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 0.500 In D, 60 In
Mfr # NIL08-060.000
Zoro # G0414005
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Travel Length (In.) 60 in
- Dia. Tolerance Min. 0.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL08-060.000
- Zoro # G0414005
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 60 in |
Travel Length (In.) | 60 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter Tolerance - Maximum | 0 in |
Diameter | 1/2 in |
Length Tolerance | 0.03 in |
Overall Length | 60 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Spring Type Hose Clamps 2.25,14088 (14088)
- GATES 1524 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B57)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- Pbc Linear Linear Shafts & Support Rails