Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, Aluminum, 2.000 In D, 18 In
Mfr # CC32-018.000
Zoro # G2505736
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Material Aluminum Alloy
- Min. Surface Hardness 70 RC
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Dia. Tolerance Min. 1.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CC32-018.000
- Zoro # G2505736
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 in |
Length | 18 in |
Dia. Tolerance Min. | 1.999 in |
Travel Length (In.) | 18 in |
Dia. Tolerance Max. | 2 in |
Min. - Max. Shaft Diameter | 1.999 in - 2 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter | 2 in |
Length Tolerance | 0.06 in |
Overall Length | 18 in |
Diameter Tolerance - Maximum | 0 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6011ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6011ZZ)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Pbc Linear Linear Bearings & Guides