Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, Aluminum, 2.000 In D, 12 In
Mfr # CCPDL32-012.000
Zoro # G3076927
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Material Aluminum Alloy
- Thread Size 1/2"-13
- Mounting Hole from Shaft End 2 in
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CCPDL32-012.000
- Zoro # G3076927
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 in |
Length | 12 in |
Thread Size | 1/2"-13 |
Dia. Tolerance Min. | 1.999 in |
Dia. Tolerance Max. | 2 in |
Travel Length (In.) | 12 in |
Length Tolerance | 0.06 in |
Diameter | 2 in |
Diameter Tolerance - Maximum | 0 in |
Mounting Hole Diameter | 0.5 in |
Overall Length | 12 in |
Diameter Tolerance - Minimum | -0.001 in |
Mounting Hole Thread Size | 1/2-13 |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size 1/2-13, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- FAFNIR Radial Ball Bearing, #205K (205K)
- DAYTON 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (2L439)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- Pbc Linear Linear Shafts & Support Rails