Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, Aluminum, 0.750 In D, 24 In
Mfr # CC12-024.000
Zoro # G1160031
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Aluminum Alloy
- Dia. Tolerance Min. 0.749 in
- Min. Surface Hardness 70 RC
- Dia. Tolerance Max. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CC12-024.000
- Zoro # G1160031
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 24 in |
Dia. Tolerance Min. | 0.749 in |
Dia. Tolerance Max. | 0.75 in |
Travel Length (In.) | 24 in |
Min. - Max. Shaft Diameter | 0.749 in - 0.75 in |
Overall Length | 24 in |
Diameter Tolerance - Maximum | 0 in |
Diameter | 3/4 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 172 Nominal, 625 to 656 ID, 0025 Thickness, 34 Width, 300 (844625)
- DODGE P36-5M-15-1108 HT250 SPKT (P36 5M 15)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (QS 12 MM 500)
- Pbc Linear Linear Shafts & Support Rails