Shop All Linear Guides
Pbc Linear
Rail System, 1.275 In L, 1.500 W, 1.000 H
Mfr # PAC2244
Zoro # G1952334
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Rail
- Overall Length 1.275 in
- Overall Width 1.5 in
- Overall Height 1 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PAC2244
- Zoro # G1952334
- Country of Origin China
- Category Linear Guides
Dimensions
Overall Length | 1.275 in |
Overall Width | 1.5 in |
Overall Height | 1 in |
Details
Item | Angle Bracket Rail System |
Type | Roller Rail |
Rail Material | Steel |
Temp. Range | 0 - 248F |
For Use With | Hardened Crown Rail |
Temp. Range (F) | 0 - 248 |
Rail Finish | Black Powder Coated |
Rail Construction | Black Powder-Coated Steel |
Maximum Operating Temperature | 248 Degrees F |
Product Type | Angle Bracket |
Minimum Operating Temperature | 0 Degrees F |
Series | Hardened Crown |
Compatible Manufacturer Model Number | PAC2245, PAC2247 |
Compatible Series | PAC |
Material | Steel |
Accessory Type | Angle Bracket |
Description
Angle Bracket Rail System, Compatible Manufacturer Model Number PAC2245, PAC2247, Compatible Series PAC, Manufacturer Size Not Applicable, Material Steel, Overall Length 12 in, Overall Width 1.5 in, Series Roller Rail, Mounting Hole from Shaft End -, Mounting Hole Center to Center -, Overall Height 1 in, Accessory Type Angle Bracket, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555862 (ET313SR-045A)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H (VRD1-048.500)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- GEFRAN Linear Displacement Transducer Linear Encoders And Lvdt (LT-B-0200-S)
- Pbc Linear Linear Guides