Shop All Linear Shafts & Support Rails
Pbc Linear
Rail Assy, Alum & Steel, 2.000 In D, 24 In
Mfr # SRA32-024.000
Zoro # G3278527
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Length 24 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Dia. Tolerance Max. 2 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRA32-024.000
- Zoro # G3278527
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 in |
Length | 24 in |
Dia. Tolerance Max. | 2 in |
Dimension C | 0.875 in |
Dimension F | 0.406 in |
Dimension E | 2.75 in |
Base Height (In.) | 0.5 in |
Travel Length (In.) | 24 in |
Mounting Hole Size | 0.406 in |
Dimension B | 3.75 in |
Dia. Tolerance Min. | 1.999 in |
Overall Height (In.) | 4.25 in |
Base Width (In.) | 3.75 in |
Bolt Size | 3/8 |
Diameter Tolerance Class | Class L |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- Pbc Linear Linear Bearings & Guides