Shop All Linear Shafts & Support Rails
Pbc Linear
Rail Assy, Alum & Steel, 1.250 In D, 24 In
Mfr # SRA20-024.000
Zoro # G0560621
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 24 in
- Material Aluminum Rail/1566 Carbon Steel Shaft
- Mounting Holes Clean
- Dimension B 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRA20-024.000
- Zoro # G0560621
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 24 in |
Dimension B | 2.5 in |
Base Height (In.) | 0.313 in |
Bolt Size | 5/16 |
Mounting Hole Size | 0.343 in |
Dia. Tolerance Min. | 1.249 in |
Dimension F | 0.343 in |
Dia. Tolerance Max. | 1.25 in |
Base Width (In.) | 2.5 in |
Overall Height (In.) | 2.75 in |
Dimension C | 0.563 in |
Dimension E | 1.875 in |
Travel Length (In.) | 24 in |
Diameter Tolerance Class | Class L |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- CAMOZZI #6540 04-00, Union Tee, 1/4" OD (6540 04-00)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- Pbc Linear Linear Bearings & Guides