Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1605T-0508-RS-NNN-NNN-N
Zoro # G509788536
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Direction Right
- Nut Shape Round
- Lead Length 5 mm
- Lead Accuracy 0.003 in/ft
- Nut Drag Torque Free Wheeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1605T-0508-RS-NNN-NNN-N
- Zoro # G509788536
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Lead Length | 5 mm |
Nut Length | 38.1 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Screw Diameter | 16 mm |
Screw Length | 508 mm |
Nut Diameter | 20.3 mm |
Nut Flange Diameter | 54 mm |
Nut Bolt Circle Diameter | 44.5 mm |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 16 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 54 mm, Nut Dynamic Load Capacity 1,160 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 44.5 mm, Nut Diameter 20.3 mm, Nut Flange Thickness 6.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- EKLIND 5mm Ball Hex-L® Key (18610)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- Pbc Linear Ball Screw Flanges & End Blocks