Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1205T-0508-RS-NNN-NNN-N
Zoro # G409788544
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Left End Components None
- Nut Type Standard
- Nut Bolt Circle Diameter 35.7 mm
- Lead Accuracy 0.003 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSR1205T-0508-RS-NNN-NNN-N
- Zoro # G409788544
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Nut Bolt Circle Diameter | 35.7 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Screw Diameter | 12 mm |
Nut Diameter | 16.9 mm |
Nut Length | 38.1 mm |
Screw Length | 508 mm |
Nut Flange Diameter | 44.5 mm |
Lead Length | 5 mm |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- CONTINENTAL CONTITECH 2/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX560)
- D&D 1357mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1357)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- NOOK Screw, 12105 (12105)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- NOOK Screw, 11076 (11076)
- NOOK Screw, 11105 (11105)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- Pbc Linear Linear Motion