Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1205T-0254-RS-NNN-NNN-N
Zoro # G909788549
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Coating Material PTFE
- Assembly Type Lead Screw and Nut Assembly
- Nut Mounting Hole Diameter 5.6 mm
- Screw Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1205T-0254-RS-NNN-NNN-N
- Zoro # G909788549
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Nut Mounting Hole Diameter | 5.6 mm |
Nut Length | 38.1 mm |
Screw Length | 254 mm |
Nut Bolt Circle Diameter | 35.7 mm |
Lead Length | 5 mm |
Nut Flange Diameter | 44.5 mm |
Screw Diameter | 12 mm |
Nut Diameter | 16.9 mm |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 254 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vane for 0823 and 1023 (AK513M)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- FESTO Push-In Connector QB-3/8H-5/16-U (QB-3/8H-5/16-U)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- NOOK Screw, 11076 (11076)
- NOOK Screw, 12105 (12105)
- Pbc Linear Ball Screw Flanges & End Blocks