Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1201T-0254-TS-NNN-NNN-N
Zoro # G809788519
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Nut Flange Thickness 6.4 mm
- Nut Length 38.1 mm
- Lead Accuracy 0.003 in/ft
- Nut Mounting Hole Diameter 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSR1201T-0254-TS-NNN-NNN-N
- Zoro # G809788519
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Nut Length | 38.1 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Screw Length | 254 mm |
Lead Length | 1 mm |
Nut Bolt Circle Diameter | 35.7 mm |
Nut Diameter | 16.9 mm |
Screw Diameter | 12 mm |
Nut Flange Diameter | 44.5 mm |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Triangle, Screw Diameter 12 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- ISEL 16mm Diameter Ball Nuts (213503)
- NOOK Screw, 11076 (11076)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Pbc Linear Linear Motion