Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1201T-0254-RCF-NNN-NNN-N
Zoro # G109788561
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Screw Material Grade 300
- Nut Diameter 16.9 mm
- Screw Diameter 12 mm
- Nut Flange Thickness 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1201T-0254-RCF-NNN-NNN-N
- Zoro # G109788561
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Nut Diameter | 16.9 mm |
Screw Diameter | 12 mm |
Nut Bolt Circle Diameter | 35.7 mm |
Lead Length | 1 mm |
Screw Length | 254 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Nut Length | 44.5 mm |
Nut Flange Diameter | 44.5 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 703 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- DIXON RollOver Smooth ID Band Clamp, 2-3/4" ID (JS210)
- TENG TOOLS NS02 2 Piece Nut Splitter Set (NS02)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- NOOK Screw, 11076 (11076)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- ISEL 16mm Diameter Ball Nuts (213503)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- Pbc Linear Ball Screw Flanges & End Blocks