Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR1005T-0254-RS-NNN-NNN-N
Zoro # G809788564
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Lead Length 5 mm
- Nut Length 25.4 mm
- Lead Accuracy 0.003 in/ft
- Nut Diameter 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1005T-0254-RS-NNN-NNN-N
- Zoro # G809788564
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Lead Length | 5 mm |
Nut Length | 25.4 mm |
Nut Diameter | 15.9 mm |
Nut Mounting Hole Diameter | 5.1 mm |
Nut Flange Diameter | 38.1 mm |
Screw Length | 254 mm |
Nut Bolt Circle Diameter | 28.6 mm |
Screw Diameter | 10 mm |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 10 mm, Lead Length 5 mm, Screw Length 254 mm, Nut Length 25.4 mm, Nut Flange Diameter 38.1 mm, Nut Dynamic Load Capacity 445 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 28.6 mm, Nut Diameter 15.9 mm, Nut Flange Thickness 4.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ2030 (XPZ2030)
- FESTO Standards-Based Cylinder DSBC-50-160-PPVA-N3 (DSBC-50-160-PPVA-N3)
- ARO Flow Control Valve, F20-BK (F20-BK)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK162C4)
- ISEL 20mm Diameter Ball Screws (211154 0105)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Pbc Linear Linear Motion