Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR0604T-0254-VCF-NNN-NNN-N
Zoro # G609788559
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Screw Type Lead Screw
- Lead Accuracy 0.003 in/ft
- Nut Drag Torque 0.0134 to 0.0164 Nm
- Screw Length 254 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0604T-0254-VCF-NNN-NNN-N
- Zoro # G609788559
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Screw Length | 254 mm |
Nut Flange Diameter | 17.8 mm |
Screw Diameter | 6 mm |
Nut Diameter | 10.2 mm |
Lead Length | 4 mm |
Nut Length | 22.2 mm |
Details
Item | Precision Lead Screw |
Thread Direction | Right |
Screw Type | Lead Screw |
Lead Accuracy | 0.003 in/ft |
Nut Drag Torque | 0.0134 to 0.0164 Nm |
Coating Material | PTFE |
Nut Type | Anti-Backlash |
Right End Components | None |
Screw Material | Stainless Steel |
Nut Flange Thickness | 3.4 mm |
Nut Material | Stainless Steel |
Nut Shape | Rectangle |
Percent Efficiency | 71% |
Assembly Type | Lead Screw and Nut Assembly |
Left End Components | None |
Screw Material Grade | 300 |
Nut Dynamic Load Capacity | 302 N |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Rectangle, Screw Diameter 6 mm, Lead Length 4 mm, Screw Length 254 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Nut Dynamic Load Capacity 302 N, Assembly Type Lead Screw and Nut Assembly, Nut Diameter 10.2 mm, Nut Flange Thickness 3.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- APACHE Apache UT, 162 1-5/8, 1-7/8 Stainless Steel Ultra T-Bolt Clamp (43082000)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 1-Gallon, 4PK (28537-0000004)
- NOOK Screw, 11105 (11105)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- Pbc Linear Linear Motion