Shop All Ball Screw Flanges & End Blocks
Pbc Linear
Precision Lead Screw, 0.003 in/ft Lead
Mfr # LSR0601T-0254-VS-NNN-NNN-N
Zoro # G709788527
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right
- Screw Length 254 mm
- Nut Flange Diameter 17.8 mm
- Left End Components None
- Nut Diameter 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSR0601T-0254-VS-NNN-NNN-N
- Zoro # G709788527
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Screw Length | 254 mm |
Nut Flange Diameter | 17.8 mm |
Nut Diameter | 10.2 mm |
Lead Length | 1 mm |
Nut Length | 22.2 mm |
Screw Diameter | 6 mm |
Details
Item | Precision Lead Screw |
Thread Direction | Right |
Left End Components | None |
Nut Flange Thickness | 3.4 mm |
Nut Shape | Rectangle |
Assembly Type | Lead Screw and Nut Assembly |
Coating Material | PTFE |
Screw Type | Lead Screw |
Nut Type | Standard |
Percent Efficiency | 39% |
Screw Material | Stainless Steel |
Screw Material Grade | 300 |
Nut Material | Stainless Steel |
Lead Accuracy | 0.003 in/ft |
Nut Drag Torque | Free Wheeling |
Right End Components | None |
Nut Dynamic Load Capacity | 334 N |
Description
Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Rectangle, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 254 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Nut Dynamic Load Capacity 334 N, Assembly Type Lead Screw and Nut Assembly, Nut Diameter 10.2 mm, Nut Flange Thickness 3.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Large Bore Adapter (1460)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- PEER Flange Unit Cartridge- Four Bolt With Setscrew Locking Insert (UCFC208-24)
- NOOK Screw, 12105 (12105)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- Pbc Linear Ball Screw Flanges & End Blocks