Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR1605T-0400-RCF-232-NNN-N
Zoro # G909788563
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Flange Diameter 54 mm
- Motor Length 79.0 mm
- Travel per Step 0.025 mm
- Screw Diameter 16 mm
- Nut Diameter 20.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1605T-0400-RCF-232-NNN-N
- Zoro # G909788563
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Nut Flange Diameter | 54 mm |
Motor Length | 79.0 mm |
Screw Diameter | 16 mm |
Nut Diameter | 20.3 mm |
Screw Length | 400 mm |
Nut Length | 49.5 mm |
Motor Size | NEMA 23 |
Nut Mounting Hole Diameter | 5.6 mm |
Nut Bolt Circle Diameter | 44.5 mm |
Lead Length | 5 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Nut Shape Round, Insulation Class B, Screw Diameter 16 mm, Lead Length 5 mm, Screw Length 400 mm, Nut Length 49.5 mm, Nut Flange Diameter 54 mm, Motor Length 79.0 mm, Rated Current 3 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LPL-350)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- BAILEY Linear Actuator Single Controller (139276)
- Pbc Linear Actuated Linear Motion Systems