Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR1205T-0500-RCF-172-NNN-N
Zoro # G209788560
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Percent Efficiency 62%
- Nut Material Stainless Steel
- Nut Flange Thickness 6.4 mm
- Motor Maximum Operating Temperature 50 Degrees C
- Nut Bolt Circle Diameter 35.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSR1205T-0500-RCF-172-NNN-N
- Zoro # G209788560
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Nut Bolt Circle Diameter | 35.7 mm |
Screw Length | 500 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Motor Length | 48.3 mm |
Nut Flange Diameter | 44.5 mm |
Lead Length | 5 mm |
Screw Diameter | 12 mm |
Motor Size | NEMA 17 |
Nut Length | 44.5 mm |
Nut Diameter | 16.9 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Nut Shape Round, Insulation Class B, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 500 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Motor Length 48.3 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- SPEEDAIRE Back Up Ring (TTR8212519G)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B242)
- BAILEY Linear Actuator Single Controller (139276)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- Pbc Linear Actuated Linear Motion Systems