Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR1205T-0400-RCF-171-NNN-N
Zoro # G109788516
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Class B
- Nut Material Stainless Steel
- Nut Type Anti-Backlash
- Motor Size NEMA 17
- Nut Flange Diameter 44.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1205T-0400-RCF-171-NNN-N
- Zoro # G109788516
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Motor Size | NEMA 17 |
Nut Flange Diameter | 44.5 mm |
Nut Bolt Circle Diameter | 35.7 mm |
Motor Length | 39.8 mm |
Screw Diameter | 12 mm |
Lead Length | 5 mm |
Nut Length | 44.5 mm |
Nut Diameter | 16.9 mm |
Screw Length | 400 mm |
Nut Mounting Hole Diameter | 5.6 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Nut Shape Round, Insulation Class B, Screw Diameter 12 mm, Lead Length 5 mm, Screw Length 400 mm, Nut Length 44.5 mm, Nut Flange Diameter 44.5 mm, Motor Length 39.8 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- BAILEY Linear Actuator Single Controller (139276)
- Pbc Linear Actuated Linear Motion Systems