Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR1001T-0300-TCF-140-NNN-N
Zoro # G509788543
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Percent Efficiency 28%
- Assembly Type Lead Screw Assembly
- Nut Flange Diameter 38.1 mm
- Motor Type Stepper Motor
- Step Accuracy +/-5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR1001T-0300-TCF-140-NNN-N
- Zoro # G509788543
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Nut Flange Diameter | 38.1 mm |
Screw Diameter | 10 mm |
Motor Size | NEMA 14 |
Motor Length | 36.0 mm |
Screw Length | 300 mm |
Lead Length | 1 mm |
Nut Diameter | 15.9 mm |
Nut Length | 38.1 mm |
Nut Bolt Circle Diameter | 28.6 mm |
Nut Mounting Hole Diameter | 5.1 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Nut Shape Triangle, Insulation Class B, Screw Diameter 10 mm, Lead Length 1 mm, Screw Length 300 mm, Nut Length 38.1 mm, Nut Flange Diameter 38.1 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- POWERFLITE BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32-2)
- ENERPAC SS121K, REPAIR KIT (SS121K)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- BAILEY Linear Actuator Single Controller (139276)
- Pbc Linear Actuated Linear Motion Systems