Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR0605T-0300-VCF-111-NNN-N
Zoro # G009788562
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Size NEMA 11
- Nut Drag Torque 0.0134 to 0.0164 Nm
- Lead Length 5 mm
- Motor Maximum Operating Temperature 50 Degrees C
- Winding Resistance 2.7 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0605T-0300-VCF-111-NNN-N
- Zoro # G009788562
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Motor Size | NEMA 11 |
Lead Length | 5 mm |
Screw Length | 300 mm |
Screw Diameter | 6 mm |
Nut Flange Diameter | 17.8 mm |
Motor Length | 41.0 mm |
Nut Diameter | 10.2 mm |
Nut Length | 22.2 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 11, Nut Shape Rectangle, Insulation Class B, Screw Diameter 6 mm, Lead Length 5 mm, Screw Length 300 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Motor Length 41.0 mm, Rated Current 1 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (CB040708)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-31)
- SMC Solenoid Air Control Valve, 24VDC (SV1300-5FU)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- BAILEY Linear Actuator Single Controller (139276)
- Pbc Linear Actuated Linear Motion Systems