Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR0605T-0250-VCF-080-NNN-N
Zoro # G809788526
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Diameter 6 mm
- Screw Material Stainless Steel
- Motor Length 29.5 mm
- Travel per Step 0.025 mm
- Nut Type Anti-Backlash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0605T-0250-VCF-080-NNN-N
- Zoro # G809788526
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Screw Diameter | 6 mm |
Motor Length | 29.5 mm |
Nut Diameter | 10.2 mm |
Nut Length | 22.2 mm |
Motor Size | NEMA 8 |
Lead Length | 5 mm |
Screw Length | 250 mm |
Nut Flange Diameter | 17.8 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 8, Nut Shape Rectangle, Insulation Class B, Screw Diameter 6 mm, Lead Length 5 mm, Screw Length 250 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Motor Length 29.5 mm, Rated Current 0.4 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/8 (U-3/8)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- TB WOODS L-Jaw Coupling Insert, L150, Hytrel (L150H)
- BAILEY Linear Actuator Single Controller (139276)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- Pbc Linear Actuated Linear Motion Systems