Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR0601T-0100-VCF-111-NNN-N
Zoro # G909788570
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Type Anti-Backlash
- Nut Drag Torque 0.0134 to 0.0164 Nm
- Percent Efficiency 39%
- Travel per Step 0.005 in
- Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0601T-0100-VCF-111-NNN-N
- Zoro # G909788570
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Lead Length | 1 mm |
Nut Length | 22.2 mm |
Screw Length | 100 mm |
Screw Diameter | 6 mm |
Nut Diameter | 10.2 mm |
Motor Size | NEMA 11 |
Nut Flange Diameter | 17.8 mm |
Motor Length | 41.0 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 11, Nut Shape Rectangle, Insulation Class B, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 100 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Motor Length 41.0 mm, Rated Current 1 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- SKF SKF-6312, Single Row Ball Brgs, 6312 (6312)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X20X20)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 100" (B100)
- BAILEY Linear Actuator Single Controller (139276)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- Pbc Linear Actuated Linear Motion Systems