Shop All Actuated Linear Motion Systems
Pbc Linear
Precion Lead Screw, 0.003 in/ft Lead
Mfr # LSR0601T-0100-RCF-080-NNN-N
Zoro # G309788538
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Left End Components None
- Nut Material Stainless Steel
- Nut Flange Thickness 4.8 mm
- Screw Material Stainless Steel
- Screw Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0601T-0100-RCF-080-NNN-N
- Zoro # G309788538
- Country of Origin United States
- Category Actuated Linear Motion Systems
Dimensions
Screw Diameter | 6 mm |
Nut Length | 22.2 mm |
Motor Length | 29.5 mm |
Nut Flange Diameter | 25.4 mm |
Nut Bolt Circle Diameter | 19.1 mm |
Motor Size | NEMA 8 |
Screw Length | 100 mm |
Nut Diameter | 10.2 mm |
Nut Mounting Hole Diameter | 3.6 mm |
Lead Length | 1 mm |
Description
Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 8, Nut Shape Round, Insulation Class B, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 100 mm, Nut Length 22.2 mm, Nut Flange Diameter 25.4 mm, Motor Length 29.5 mm, Rated Current 0.4 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- MITSUBOSHI 4/B105 108Inch Outside Length, 4 Ribs (4RB105)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF49)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- BAILEY Linear Actuator Single Controller (139276)
- IKO 23Mm Linear Bearing (LWHD25C1BHS2)
- Pbc Linear Actuated Linear Motion Systems