Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # PWN24
Zoro # G0461824
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Locking Type Retaining Ring
- Dimension M (In.) 3 in
- Dimension C 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PWN24
- Zoro # G0461824
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension M (In.) | 3 in |
Dimension C | 9 in |
Overall Width (In.) | 4.75 in |
Dimension S | 3.625 in |
Dimension B | 4.75 in |
Overall Length (In.) | 9 in |
Slot Width (In.) | 0.75 in |
Dimension G | 3.5 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Body Width (In.) | 3.5 in |
Bolt Size | 1/4 in |
Dimension R | 0.75 in |
Dimension P | 2.5 in |
Dimension K | 2.875 in |
Dimension J | 0.5 in |
Dimension F1 | 2.5 in |
Dimension H | 0.2813 in |
Dimension A | 1.75 in |
Dimension E | 4.125 in |
Dimension F | 6.5 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension H1 | 1/4 in |
Overall Height (In.) | 2.875 in |
Dimension O | 0.086 in |
Flange Width | 4.75 in |
Inside Dia. | 1 1/2 in |
Length (In.) | 9 in |
Dimension a | 1.75 in |
Overall Height | 2 7/8 in |
Overall Length | 9 in |
Slot Width | 0.75 in |
Mounting Hole Diameter | 0.281 in |
Body Width | 3.5 in |
Inside Diameter | 1 1/2 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 28,200 lbf, Dynamic Load Capacity 14,100 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Retaining Ring, Bolt Size 1/4 in, Finish Clear Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- ZORO SELECT Solenoid Mount, 1/4 In., 6-5/32 In L (4350010780)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- Pbc Linear Linear Bearings & Guides