Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # PW24
Zoro # G2419557
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Accelerated Speed 14 Feet/Second
- Mounting Hole Dia. (In.) 0.2813 in
- Dimension G 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PW24
- Zoro # G2419557
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension G | 3.5 in |
Body Width (In.) | 3.5 in |
Dimension A | 1.75 in |
Dimension B | 4.75 in |
Dimension d | 3.25 in |
Dimension F1 | 2.5 in |
Dimension K | 2.875 in |
Overall Width (In.) | 4.75 in |
Dimension J | 0.5 in |
Overall Length (In.) | 9 in |
Dimension E | 4.125 in |
Dimension H | 0.2813 in |
Dimension H1 | 1/4 in |
Dimension D | 3.25 in |
Dimension F | 6.5 in |
Dimension P | 2.5 in |
Bolt Size | 1/4 in |
Dimension C | 9 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Overall Height (In.) | 3.25 in |
Dimension a | 1.75 in |
Length (In.) | 9 in |
Flange Width | 4.75 in |
Inside Dia. | 1 1/2 in |
Overall Length | 9 in |
Overall Height | 3 1/4 in |
Inside Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.281 in |
Body Width | 3.5 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 28,200 lbf, Dynamic Load Capacity 14,100 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 1/4 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- PRECISION BRAND Hose Clamp, 5" to 7" Clamping Dia., PK10 (B104HSP)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- Pbc Linear Linear Bearings & Guides