Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # PWN20
Zoro # G1276773
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Slot Width (In.) 0.625 in
- Retaining Ring External
- Dimension O 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PWN20
- Zoro # G1276773
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Slot Width (In.) | 0.625 in |
Dimension O | 0.068 in |
Dimension R | 0.625 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension P | 2.122 in |
Dimension H | 0.2188 in |
Dimension K | 2.5 in |
Dimension F | 5.5 in |
Dimension H1 | #10 |
Dimension S | 3.125 in |
Dimension C | 7.5 in |
Dimension B | 4 in |
Overall Height (In.) | 2.5 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension G | 3 in |
Overall Width (In.) | 4 in |
Overall Length (In.) | 7.5 in |
Bolt Size | #10 |
Dimension J | 0.438 in |
Body Width (In.) | 3 in |
Dimension A | 1.5 in |
Dimension E | 3.5 in |
Dimension F1 | 2 in |
Dimension M (In.) | 2.625 in |
Flange Width | 4 in |
Dimension a | 1.5 in |
Length (In.) | 7 1/2 in |
Inside Dia. | 1 1/4 in |
Overall Length | 7 1/2 in |
Overall Height | 2 7/8 in |
Mounting Hole Diameter | 0.218 in |
Slot Width | 0.625 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 20,580 lbf, Dynamic Load Capacity 10,830 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #10, Finish Clear Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- FLEXZILLA Prtbl Manual Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8651FZ)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- Pbc Linear Linear Bearings & Guides