Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # PW20
Zoro # G2846636
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Static Load Capacity (N) 20,580 lbf
- Static Load Capacity (Lb.) 20,580 lb
- Type Closed Pillow Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PW20
- Zoro # G2846636
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension J | 0.438 in |
Body Width (In.) | 3 in |
Dimension d | 2.813 in |
Dimension D | 2.813 in |
Bolt Size | #10 |
Dimension B | 4 in |
Dimension H1 | #10 |
Dimension H | 0.2188 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension P | 2.122 in |
Dimension A | 1.5 in |
Dimension C | 7.5 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Overall Length (In.) | 7.5 in |
Dimension K | 2.5 in |
Overall Height (In.) | 2 13/16 in |
Dimension F1 | 2 in |
Dimension E | 3.5 in |
Dimension G | 3 in |
Overall Width (In.) | 4 in |
Dimension F | 5.5 in |
Flange Width | 4 in |
Length (In.) | 7 1/2 in |
Dimension a | 1.5 in |
Inside Dia. | 1 1/4 in |
Overall Length | 7 1/2 in |
Overall Height | 2 7/8 in |
Mounting Hole Diameter | 0.218 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 20,580 lbf, Dynamic Load Capacity 10,830 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10, Overall Height 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- GAST Repkit 4Am/8Va Rev/Nem New Sp K280A (K280A)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- Pbc Linear Mounted Linear Bearings