Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.250 In Bore, 3.630 In L
Mfr # P20
Zoro # G2537132
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Dimension G 3 in
- Dimension H1 #10
- Dimension K 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # P20
- Zoro # G2537132
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension G | 3 in |
Dimension H1 | #10 |
Dimension K | 2.5 in |
Dimension H | 0.2188 in |
Dimension J | 0.438 in |
Dimension d | 2.813 in |
Dimension D | 2.813 in |
Overall Width (In.) | 4 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension E | 3.5 in |
Dimension B | 4 in |
Overall Length (In.) | 3.63 in |
Overall Height (In.) | 2 13/16 in |
Body Width (In.) | 3 in |
Bolt Size | #10 |
Dimension C | 3.63 in |
Dimension F | 2 in |
Dimension P | 2.122 in |
Dimension A | 1.5 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension M (In.) | 2.625 in |
Dimension O | 0.068 in |
Length (In.) | 3 5/8 in |
Inside Dia. | 1 1/4 in |
Flange Width | 4 in |
Dimension a | 1.5 in |
Overall Length | 3 5/8 in |
Overall Height | 2 7/8 in |
Body Width | 3 in |
Inside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.218 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 10,290 lbf, Dynamic Load Capacity 10,290 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- Pbc Linear Linear Bearings & Guides