Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.250 In Bore, 3.380 In L
Mfr # PN20
Zoro # G2218797
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Aluminum Alloy
- Dynamic Load Capacity (Lb.) 10,290 lb
- Temp. Range (F) 0 - 400
- Static Load Capacity (N) 10,290 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PN20
- Zoro # G2218797
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Dimension F | 2 in |
Dimension S | 3.125 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Overall Width (In.) | 4 in |
Slot Width (In.) | 0.625 in |
Dimension C | 3.38 in |
Dimension J | 0.438 in |
Dimension H1 | #10 |
Bolt Size | #10 |
Dimension K | 2.5 in |
Overall Length (In.) | 3.38 in |
Dimension P | 2.122 in |
Body Width (In.) | 3 in |
Dimension E | 3.5 in |
Dimension M (In.) | 2.625 in |
Dimension O | 0.068 in |
Dimension A | 1.5 in |
Overall Height (In.) | 2.5 in |
Dimension B | 4 in |
Dimension R | 0.625 in |
Dimension H | 0.2188 in |
Dimension G | 3 in |
Length (In.) | 3 3/8 in |
Dimension a | 1.5 in |
Inside Dia. | 1 1/4 in |
Flange Width | 4 in |
Overall Length | 3 3/8 in |
Overall Height | 2 1/2 in |
Slot Width | 0.625 in |
Mounting Hole Diameter | 0.218 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 10,290 lbf, Dynamic Load Capacity 10,290 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- BESTORQ BX104 Cogged Belt, 107 in Outside Length, 21/32 in Top Width, 1 Ribs (BX104)
- RHEEM 1/2HP 120V 1075RPM 3Spd 48 Mtr (51-24272-01)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- Pbc Linear Linear Bearings & Guides