Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # PWN16
Zoro # G1290362
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Overall Length (In.) 6 in
- Dynamic Load Capacity (N) 7,050 lbf
- Dimension H1 #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PWN16
- Zoro # G1290362
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Overall Length (In.) | 6 in |
Dimension H1 | #10 |
Dimension C | 6 in |
Body Width (In.) | 2.375 in |
Bolt Size | #10 |
Dimension A | 1.187 in |
Dimension J | 0.375 in |
Dimension P | 1.671 in |
Dimension B | 3.25 in |
Dimension G | 2.375 in |
Dimension S | 2.438 in |
Overall Width (In.) | 3.25 in |
Dimension F | 4.5 in |
Overall Height (In.) | 1 15/16 in |
Dimension F1 | 1.75 in |
Dimension O | 0.068 in |
Dimension M (In.) | 2.25 in |
Dimension H | 0.2188 in |
Dimension K | 1.938 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension R | 0.563 in |
Slot Width (In.) | 0.563 in |
Dimension E | 2.875 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Flange Width | 3.25 in |
Inside Dia. | 1 in |
Length (In.) | 6 in |
Dimension a | 1.187 in |
Overall Height | 2 in |
Overall Length | 6 in |
Body Width | 2.375 in |
Mounting Hole Diameter | 0.218 in |
Slot Width | 0.563 in |
Inside Diameter | 1 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 14,100 lbf, Dynamic Load Capacity 7,050 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #10, Finish Clear Anodize, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Pilot Relief (RAH101S50)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- DIXON Barbed Hose Fitting, Hose ID 2", BSPT (RST25A)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- Pbc Linear Mounted Linear Bearings