Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # PW16
Zoro # G2841535
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Temp. Range (F) 0 - 400
- Static Load Capacity (N) 14,100 lbf
- Dimension d 2.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PW16
- Zoro # G2841535
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension d | 2.188 in |
Dimension P | 1.671 in |
Dimension D | 2.188 in |
Overall Height (In.) | 2 3/16 in |
Overall Length (In.) | 6 in |
Dimension F | 4.5 in |
Dimension H1 | #10 |
Dimension H | 0.2188 in |
Dimension C | 6 in |
Dimension K | 1.938 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension G | 2.375 in |
Dimension E | 2.875 in |
Body Width (In.) | 2.375 in |
Dimension J | 0.375 in |
Overall Width (In.) | 3.25 in |
Dimension B | 3.25 in |
Dimension A | 1.187 in |
Dimension F1 | 1.75 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Bolt Size | #10 |
Length (In.) | 6 in |
Inside Dia. | 1 in |
Dimension a | 1.187 in |
Flange Width | 3.25 in |
Overall Height | 2 1/4 in |
Overall Length | 6 in |
Body Width | 2.375 in |
Mounting Hole Diameter | 0.218 in |
Inside Diameter | 1 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 14,100 lbf, Dynamic Load Capacity 7,050 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10, Overall Height 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 15/16 (R1 2 15/16)
- MI-T-M Back-Up Ring (25-0424)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- Pbc Linear Mounted Linear Bearings