Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 1.000 In Bore, 2.810 In L
Mfr # P16
Zoro # G0825806
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum Alloy
- Dimension H1 #10
- Accelerated Speed 14 Feet/Second
- Lubrication Self Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # P16
- Zoro # G0825806
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension H1 | #10 |
Dimension B | 3.25 in |
Dimension K | 1.938 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Overall Width (In.) | 3.25 in |
Bolt Size | #10 |
Dimension E | 2.875 in |
Dimension G | 2.375 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension d | 2.188 in |
Overall Length (In.) | 2.81 in |
Dimension A | 1.187 in |
Dimension C | 2.81 in |
Overall Height (In.) | 2 3/16 in |
Dimension D | 2.188 in |
Dimension M (In.) | 2.25 in |
Dimension O | 0.068 in |
Dimension F | 1.75 in |
Body Width (In.) | 2.375 in |
Dimension H | 0.2188 in |
Dimension J | 0.375 in |
Dimension P | 1.671 in |
Flange Width | 3.25 in |
Dimension a | 1.187 in |
Inside Dia. | 1 in |
Length (In.) | 2 13/16 in |
Overall Length | 2 3/4 in |
Overall Height | 2 1/4 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 0.218 in |
Body Width | 2.375 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 7,050 lbf, Dynamic Load Capacity 7,050 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- DYNABRADE Pin, 96445 (96445)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 18 # of Teeth (35BS18H X 3/4)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- Pbc Linear Linear Bearings & Guides