Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # PWN12
Zoro # G2475785
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Type Open Pillow Block
- Body Width (In.) 1.875 in
- Dynamic Load Capacity (Lb.) 3,810 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PWN12
- Zoro # G2475785
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Body Width (In.) | 1.875 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension R | 0.438 in |
Dimension K | 1.563 in |
Dimension H1 | #8 |
Dimension G | 1.875 in |
Dimension J | 0.313 in |
Dimension F | 3.5 in |
Dimension S | 1.938 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension B | 2.75 in |
Overall Length (In.) | 4.5 in |
Overall Width (In.) | 2.75 in |
Bolt Size | #8 |
Dimension M (In.) | 1.625 in |
Overall Height (In.) | 1 9/16 in |
Slot Width (In.) | 0.438 in |
Dimension O | 0.056 in |
Dimension C | 4.5 in |
Dimension F1 | 1.25 in |
Dimension H | 0.1875 in |
Dimension A | 0.937 in |
Dimension E | 2.375 in |
Dimension P | 1.33 in |
Inside Dia. | 3/4 in |
Dimension a | 0.937 in |
Length (In.) | 4 1/2 in |
Flange Width | 2.75 in |
Overall Length | 4 1/2 in |
Overall Height | 1 5/8 in |
Body Width | 1.875 in |
Mounting Hole Diameter | 0.187 in |
Inside Diameter | 3/4 in |
Slot Width | 0.438 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 3,810 lbf, Dynamic Load Capacity 3,810 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #8, Finish Clear Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 12mm W (CTD8M-1600-12)
- BVA HYDRAULICS Bottle Jack Mini 10Ton 1.63"Stroke (J11100)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- Pbc Linear Mounted Linear Bearings