Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.750 In Bore, 1.880 In L
Mfr # PN12
Zoro # G1616842
original price:
$97.99
27% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Overall Height (In.) 1 9/16 in
- Dimension H1 #8
- Dimension H 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PN12
- Zoro # G1616842
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Overall Height (In.) | 1 9/16 in |
Dimension H1 | #8 |
Dimension H | 0.1875 in |
Dimension B | 2.75 in |
Dimension O | 0.056 in |
Bolt Size | #8 |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension G | 1.875 in |
Slot Width (In.) | 0.438 in |
Dimension A | 0.937 in |
Dimension P | 1.33 in |
Dimension R | 0.438 in |
Body Width (In.) | 1.875 in |
Dimension M (In.) | 1.625 in |
Dimension J | 0.313 in |
Overall Width (In.) | 2.75 in |
Dimension S | 1.938 in |
Dimension E | 2.375 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Overall Length (In.) | 1.88 in |
Dimension C | 1.88 in |
Dimension F | 1.25 in |
Dimension K | 1.563 in |
Dimension a | 0.937 in |
Flange Width | 2.75 in |
Length (In.) | 1 7/8 in |
Inside Dia. | 3/4 in |
Body Width | 1.875 in |
Inside Diameter | 3/4 in |
Overall Length | 1 7/8 in |
Slot Width | 0.438 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 0.187 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 1 7/8 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 3,710 lbf, Dynamic Load Capacity 3,710 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- Pbc Linear Linear Bearings & Guides