Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # PWN10
Zoro # G3398726
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Steady State Speed 5 fps
- Overall Width (In.) 2.5 in
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PWN10
- Zoro # G3398726
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Overall Width (In.) | 2.5 in |
Dimension M (In.) | 1.5 in |
Dimension G | 1.75 in |
Dimension H1 | #8 |
Bolt Size | #8 |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension A | 0.875 in |
Dimension F1 | 1.125 in |
Dimension F | 3 in |
Dimension R | 0.375 in |
Dimension J | 0.281 in |
Dimension O | 0.056 in |
Dimension H | 0.1875 in |
Dimension C | 4 in |
Dimension S | 1.813 in |
Overall Height (In.) | 1 7/16 in |
Dimension K | 1.438 in |
Dimension E | 2.125 in |
Dimension B | 2.5 in |
Overall Length (In.) | 4 in |
Dimension P | 1.197 in |
Slot Width (In.) | 0.375 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Body Width (In.) | 1.75 in |
Length (In.) | 4 in |
Dimension a | 0.875 in |
Inside Dia. | 5/8 in |
Flange Width | 2.5 in |
Overall Height | 1 1/2 in |
Overall Length | 4 in |
Mounting Hole Diameter | 0.187 in |
Inside Diameter | 5/8 in |
Body Width | 1.75 in |
Slot Width | 0.375 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 2,940 lbf, Dynamic Load Capacity 2,940 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #8, Finish Clear Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- TERRE PRODUCTS Hustler 604491 Flat Idler Pulley - 2'' Flat Dia. - 3/8'' Bore - Plastic (342205)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- Pbc Linear Linear Bearings & Guides