Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # PW10
Zoro # G2943342
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Dimension P 1.197 in
- Overall Width (In.) 2.5 in
- Dynamic Load Capacity (Lb.) 2,940 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PW10
- Zoro # G2943342
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension P | 1.197 in |
Overall Width (In.) | 2.5 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension E | 2.125 in |
Dimension F | 3 in |
Dimension H1 | #8 |
Dimension K | 1.438 in |
Dimension F1 | 1.125 in |
Bolt Size | #8 |
Body Width (In.) | 1.75 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension J | 0.281 in |
Dimension d | 1.625 in |
Overall Length (In.) | 4 in |
Overall Height (In.) | 1.625 in |
Dimension B | 2.5 in |
Dimension D | 1.625 in |
Dimension A | 0.875 in |
Dimension G | 1.75 in |
Dimension C | 4 in |
Dimension H | 0.1875 in |
Inside Dia. | 5/8 in |
Dimension a | 0.875 in |
Length (In.) | 4 in |
Flange Width | 2.5 in |
Overall Length | 4 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 0.187 in |
Body Width | 1.75 in |
Inside Diameter | 5/8 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 5,880 lbf, Dynamic Load Capacity 2,940 lbf, Steady State Speed 5 fps, Series PW, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #8, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- HANSEN Dust Cap, 1/2", Push On, Vinyl (PPDC4HK)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- Pbc Linear Mounted Linear Bearings