Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.625 In Bore, 1.750 In L
Mfr # PN10
Zoro # G1921096
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Dimension G 1.75 in
- Dimension K 1.438 in
- Body Width (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PN10
- Zoro # G1921096
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension G | 1.75 in |
Dimension K | 1.438 in |
Body Width (In.) | 1.75 in |
Slot Width (In.) | 0.375 in |
Dimension H1 | #8 |
Bolt Size | #8 |
Dimension J | 0.281 in |
Dimension C | 1.75 in |
Dimension F | 1.125 in |
Dimension H | 0.1875 in |
Dimension P | 1.197 in |
Dimension E | 2.125 in |
Dimension A | 0.875 in |
Dimension O | 0.056 in |
Overall Height (In.) | 1 7/16 in |
Dimension S | 1.813 in |
Overall Width (In.) | 2.5 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension B | 2.5 in |
Dimension R | 0.375 in |
Overall Length (In.) | 1.75 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension M (In.) | 1.5 in |
Inside Dia. | 5/8 in |
Dimension a | 0.875 in |
Flange Width | 2.5 in |
Length (In.) | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Height | 2 5/8 in |
Inside Diameter | 5/8 in |
Slot Width | 0.375 in |
Mounting Hole Diameter | 0.187 in |
Body Width | 1.75 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 2,940 lbf, Dynamic Load Capacity 2,940 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-208R TYPE E-XTRA (F4B-E-208R TYPE E-XTRA)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- Pbc Linear Mounted Linear Bearings