Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # PWN08
Zoro # G1188853
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Retaining Ring External
- Accelerated Speed 14 Feet/Second
- Dimension H 0.1563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PWN08
- Zoro # G1188853
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension H | 0.1563 in |
Dimension A | 0.687 in |
Dimension S | 1.438 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension E | 1.688 in |
Dimension H1 | #6 |
Overall Length (In.) | 3.5 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Body Width (In.) | 1.375 in |
Dimension F1 | 1 in |
Dimension K | 1.125 in |
Dimension J | 0.25 in |
Dimension O | 0.046 in |
Dimension M (In.) | 1.25 in |
Overall Height (In.) | 1.125 in |
Dimension B | 2 in |
Bolt Size | #6 |
Dimension C | 3.5 in |
Dimension P | 0.931 in |
Dimension G | 1.375 in |
Dimension F | 2.5 in |
Slot Width (In.) | 0.313 in |
Overall Width (In.) | 2 in |
Dimension R | 0.313 in |
Length (In.) | 3 1/2 in |
Dimension a | 0.687 in |
Flange Width | 2 in |
Inside Dia. | 1/2 in |
Overall Height | 1 1/8 in |
Overall Length | 3 1/2 in |
Body Width | 1.375 in |
Mounting Hole Diameter | 0.156 |
Slot Width | 0.313 in |
Inside Diameter | 1/2 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 1,950 lbf, Dynamic Load Capacity 1,950 lbf, Steady State Speed 5 fps, Series PWN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #6, Finish Clear Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- CHICAGO PNEUMATIC O-Ring, A050268 (A050268)
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- Pbc Linear Mounted Linear Bearings