Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.500 In Bore, 1.500 In L
Mfr # PN08
Zoro # G1418015
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Dimension P 0.931 in
- Slot Width (In.) 0.313 in
- Bolt Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PN08
- Zoro # G1418015
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension P | 0.931 in |
Slot Width (In.) | 0.313 in |
Bolt Size | #6 |
Dimension H1 | #6 |
Overall Length (In.) | 1.5 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Body Width (In.) | 1.375 in |
Dimension K | 1.125 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Dimension S | 1.438 in |
Dimension E | 1.688 in |
Dimension B | 2 in |
Dimension M (In.) | 1.25 in |
Dimension H | 0.1563 in |
Dimension A | 0.687 in |
Dimension J | 0.25 in |
Overall Width (In.) | 2 in |
Dimension F | 1 in |
Dimension R | 0.313 in |
Dimension O | 0.046 in |
Dimension G | 1.375 in |
Overall Height (In.) | 1.125 in |
Dimension C | 1.5 in |
Flange Width | 2 in |
Dimension a | 0.687 in |
Length (In.) | 1 1/2 in |
Inside Dia. | 1/2 in |
Slot Width | 0.313 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.156 |
Body Width | 1.375 in |
Overall Length | 1 1/2 in |
Overall Height | 1 1/8 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 1,950 lbf, Dynamic Load Capacity 1,950 lbf, Steady State Speed 5 fps, Series PN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Retaining Ring, Roll Pin, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF48 (60SF48)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- Pbc Linear Linear Bearings & Guides