Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.375 In Bore, 1.310 In L
Mfr # P06
Zoro # G0439555
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Material Aluminum Alloy
- Dimension K 0.875 in
- Static Load Capacity (N) 1,020 lbf
- Retaining Ring External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # P06
- Zoro # G0439555
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Dimension K | 0.875 in |
Dimension B | 1.75 in |
Dimension P | 0.665 in |
Bolt Size | #6 |
Dimension A | 0.5 in |
Dimension E | 1.437 in |
Dimension O | 0.039 in |
Dimension H | 0.1563 in |
Dimension D | 0.938 in |
Dimension M (In.) | 0.875 in |
Dimension F | 0.875 in |
Dimension J | 0.188 in |
Overall Width (In.) | 1.75 in |
Dimension H1 | #6 |
Dimension d | 0.938 in |
Dimension C | 1.31 in |
Overall Height (In.) | 15/16 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Overall Length (In.) | 1.31 in |
Body Width (In.) | 1.125 in |
Dimension G | 1.125 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Inside Dia. | 3/8 in |
Length (In.) | 1 5/16 in |
Flange Width | 1.75 in |
Dimension a | 0.5 in |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Mounting Hole Diameter | 0.156 |
Inside Diameter | 3/8 in |
Body Width | 1.125 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 1,020 lbf, Dynamic Load Capacity 1,020 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9210, Pressure Line, 10 micron, Outside-In (MF0575990)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- Pbc Linear Linear Bearings & Guides