Shop All Mounted Linear Bearings
Pbc Linear
Pillow Block, 0.250 In Bore, 1.190 In L
Mfr # P04
Zoro # G1785603
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.25 in
- Material Aluminum Alloy
- Accelerated Speed 14 Feet/Second
- Temp. Range (F) 0 - 400
- Static Load Capacity (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # P04
- Zoro # G1785603
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Dimension C | 1.19 in |
Dimension G | 1 in |
Dimension D | 0.813 in |
Dimension J | 0.188 in |
Dimension K | 0.75 in |
Bolt Size | #6 |
Dimension E | 1.312 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension A | 0.437 in |
Dimension P | 0.532 in |
Overall Length (In.) | 1.19 in |
Dimension O | 0.039 in |
Dimension H | 0.1563 in |
Dimension H1 | #6 |
Dimension d | 0.813 in |
Body Width (In.) | 1 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Overall Width (In.) | 1.625 in |
Overall Height (In.) | 13/16 in |
Dimension F | 0.75 in |
Dimension M (In.) | 0.75 in |
Dimension B | 1.625 in |
Length (In.) | 1 3/16 in |
Inside Dia. | 1/4 in |
Dimension a | 0.437 in |
Flange Width | 1.625 in |
Overall Height | 7/8 in |
Overall Length | 1 1/4 in |
Inside Diameter | 1/4 in |
Mounting Hole Diameter | 0.156 |
Body Width | 1 in |
Description
Mounted Linear Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Liner Material Frelon(TM) Gold, Material Aluminum Alloy, Static Load Capacity 600 lbf, Dynamic Load Capacity 600 lbf, Steady State Speed 5 fps, Series Simplicity, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6, Overall Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Diaphragm, Compact (114X46)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- Pbc Linear Mounted Linear Bearings