Shop All Plug Adapters
Pbc Linear
Non-Captive Lead Screw, 0.003 in/ft Lead
Mfr # LSR18050T-08.00-NCF111-NNN-NNN
Zoro # G010374945
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Motor Size NEMA 11
- Motor Maximum Operating Temperature 50 Degrees C
- Motor Type Stepper Motor
- Right End Components None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR18050T-08.00-NCF111-NNN-NNN
- Zoro # G010374945
- Country of Origin United States
- Category Plug Adapters
Dimensions
Motor Size | NEMA 11 |
Screw Diameter | 3/16 in |
Screw Length | 8 mm |
Motor Length | 41.0 mm |
Lead Length | 0.5 in |
Description
Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 11, Insulation Class B, Screw Diameter 3/16 in, Lead Length 0.5 in, Screw Length 8 mm, Motor Length 41.0 mm, Rated Current 1 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw, Motor Type Stepper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW3XR)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- AC WORKS 1.5FT L21-30P 30A 5-Prong Locking Plug to 4 Household Outlets with 20A Breakers (L2130CBF520)
- AC WORKS 1.5FT 50A 125/250V SS2-50P/CS6365 Plug to 30A 250V 6-30R Commercial HVAC Adapter Cord (SS2630-018)
- AC WORKS 1FT 20A 3-Prong L5-20P Plug to 15/20A Household T-Blade Lighted Connector (L520520-012)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 30 Amp Female NEMA TT-30R 12 Inch 10 AWG/3 Cord (RVA1539)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- Pbc Linear Plug Adapters