Shop All Plug Adapters
Pbc Linear
Non-Captive Lead Screw, 0.003 in/ft Lead
Mfr # LSR18005T-08.00-NCF111-NNN-NNN
Zoro # G310374935
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Maximum Operating Temperature 50 Degrees C
- Nut Material Stainless Steel
- Motor Minimum Operating Temperature -20 Degrees C
- Screw Length 8 mm
- Rated Current 1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # LSR18005T-08.00-NCF111-NNN-NNN
- Zoro # G310374935
- Country of Origin United States
- Category Plug Adapters
Dimensions
Screw Length | 8 mm |
Screw Diameter | 3/16 in |
Motor Size | NEMA 11 |
Lead Length | 0.05 in |
Motor Length | 41.0 mm |
Description
Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 11, Insulation Class B, Screw Diameter 3/16 in, Lead Length 0.05 in, Screw Length 8 mm, Motor Length 41.0 mm, Rated Current 1 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw, Motor Type Stepper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- SUPERIOR ELECTRIC RV Pigtail Adapters 30 Amp Male NEMA L5-30P to 50 Amp Female NEMA SS2-50R, 18-Inch 10AWG/4 Cord (RVA1586)
- PROJEX Grounded 3 outlets Adapter (AB-26/01PRJ)
- AC WORKS 1FT 50A 14-50P RV/Generator/Range Plug to 6-15/20 Outlet with 20A Breaker (S1450CB620)
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- AC WORKS 1FT SOOW 12/3 3-Prong L6-20 Male Plug to 6-15/20R 15/20A 250V Connector (L620620-012)
- AC WORKS 10ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-010)
- Pbc Linear Extension Cords & Power Strips