Shop All Plug Adapters
Pbc Linear
Non-Captive Lead Screw, 0.003 in/ft Lead
Mfr # LSR0605T-0200-NCF141-NNN-NNN
Zoro # G210374936
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Non-Captive Lead Screw Assembly
- Right End Components None
- Frame NEMA 14
- Screw Material Grade 300
- Motor Size NEMA 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0605T-0200-NCF141-NNN-NNN
- Zoro # G210374936
- Country of Origin United States
- Category Plug Adapters
Dimensions
Motor Size | NEMA 14 |
Screw Diameter | 6 mm |
Screw Length | 200 mm |
Lead Length | 5 mm |
Motor Length | 36.0 mm |
Description
Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Insulation Class B, Screw Diameter 6 mm, Lead Length 5 mm, Screw Length 200 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61036)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- FLEX-STRUT Wing Connection, 5-Hole, 2-Way (FS-5513 E/G)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1588)
- AC WORKS 10ft Super Heavy-Duty STW 8/3 6-50 Welder Extension Cord (WD650PR-010)
- AC WORKS NEMA 6-30 3-Prong Commercial HVAC Plug to 6-50 Welder Adapter (WD630650-018)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- Pbc Linear Extension Cords & Power Strips