Shop All Plug Adapters
Pbc Linear
Non-Captive Lead Screw, 0.003 in/ft Lead
Mfr # LSR0602T-0200-NCF141-NNN-NNN
Zoro # G510374940
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Length 36.0 mm
- Motor Size NEMA 14
- Percent Efficiency 76%
- Frame NEMA 14
- Motor Type Stepper Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0602T-0200-NCF141-NNN-NNN
- Zoro # G510374940
- Country of Origin United States
- Category Plug Adapters
Dimensions
Motor Length | 36.0 mm |
Motor Size | NEMA 14 |
Lead Length | 2 mm |
Screw Length | 200 mm |
Screw Diameter | 6 mm |
Description
Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Insulation Class B, Screw Diameter 6 mm, Lead Length 2 mm, Screw Length 200 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- LEVITON Polarized 1 outlets Outlet Adapter (00274-000)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- Pbc Linear Extension Cords & Power Strips