Shop All Plug Adapters
Pbc Linear
Non-Captive Lead Screw, 0.003 in/ft Lead
Mfr # LSR0601T-0250-NCF171-NNN-NNN
Zoro # G210374943
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Percent Efficiency 39%
- Motor IP Rating IP40
- Travel per Step 0.050 mm
- Thread Direction Right
- Winding Resistance 1.04 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSR0601T-0250-NCF171-NNN-NNN
- Zoro # G210374943
- Country of Origin United States
- Category Plug Adapters
Dimensions
Motor Size | NEMA 17 |
Screw Diameter | 6 mm |
Motor Length | 39.8 mm |
Lead Length | 1 mm |
Screw Length | 250 mm |
Description
Non-Captive Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 17, Insulation Class B, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 250 mm, Motor Length 39.8 mm, Rated Current 2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C, Assembly Type Non-Captive Lead Screw Assembly, Motor Type Stepper Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RS-2 1.5 HP Reversing Drum Control (RS-2)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- AC WORKS NEMA 10-30 3-Prong Dryer Plug to to 6-50 Welder Adapter (WD1030650)
- AC WORKS 1.5FT Adapter 14-30 Plug 4-Prong 30A Plug to NEMA 6-50R 50A 250V Adapter (WD1430650-018)
- AC WORKS 1.5FT Adapter NEMA 14-50P RV/Range Plug to 4 Household 20A Outlets (S1450F520-018)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- SUPERIOR ELECTRIC 50 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1522)
- Pbc Linear Extension Cords & Power Strips